{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 11 mm | |
Adapter | ER 25 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 430 E | |
External ⌀ D | 26 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 308941 11 | |
EAN / GTIN | 2050001765659 | |
Manufacturer number | 13715011100 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet 11 mm |
||
Adapter | ER 25 | |
External ⌀ D | 26 | |
Nominal clamping ⌀ d | 11 | 11 |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 | |
Type | 430 E | |
Type of product | Collet |