• The item cannot be ordered due to missing prices.

ER collet with seal and spray nozzles 9 mm

Article no.: 308922 9

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 9 mm
Adapter ER 16
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 425 E
External ⌀ D 17 mm
Overall length L 27.5 mm
Type of product Collet

Identification numbers & Classifications

Article number 308922 9
EAN / GTIN 4045197645043
Manufacturer number 308922 9

Description

Version:

Through hardened and ground. Polished.
Sealed versions with spray nozzles only for nominal ⌀.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet with seal and spray nozzles 9 mm

ER collet with seal and spray nozzles 9 mm

Adapter ER 16 ER 16
External ⌀ D 17 mm 16.7 mm
Overall length L 27.5 mm 27.5 mm
Nominal clamping ⌀ d 9 mm 9 mm
Standard ISO 15488-A ISO 15488-A
Concentricity ≤ 10 µm ≤ 10 µm
Type 425 E 4031 E

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart