• The item cannot be ordered due to missing prices.

ER collet with seal 3/8 mm

Article no.: 308921 3/8
  • Standard: ISO 15488-A
  • Concentricity: ≤ 10

Product details

Technical Data

Adapter ER16
Standard ISO 15488-A
Concentricity ≤ 10 µm
Type 425 E
External ⌀ D 17 mm
Overall length L 27.5 mm
Type of product Collet

Identification numbers & Classifications

Article number 308921 3/8
EAN / GTIN 4062406104191
Manufacturer number 308921 3/8

Description

Version:

Through hardened and ground. Polished. Only for nominal ⌀.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Nominal clamping ⌀ d (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart