{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 3 mm | |
Adapter | ER 20 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 5 µm | |
Type | 427 E | |
External ⌀ D | 20.7 mm | |
Overall length L | 31.5 mm | |
Type of product | Collet |
Article number | 308916 3 | |
EAN / GTIN | 2050001767127 | |
Manufacturer number | 13724010300 | |
Manufacturer | Eugen Fahrion GmbH & Co. KG Präzisions-Spannwerkze, Forststraße 54, 73667 KAISERSBACH, Germany, www.fahrion.de |