{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 13 mm | |
Adapter | ER 20 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 428 E | |
External ⌀ D | 21 mm | |
Overall length L | 31.5 mm | |
Type of product | Collet |
Article number | 308911 13 | |
EAN / GTIN | 2050001766588 | |
Manufacturer number | 13714011300 |
This article |
Recommendations |
|
---|---|---|
ER collet, ER 20, Nominal clamping ⌀ d: 13mm |
||
Adapter | ER 20 | ER 20 |
External ⌀ D | 21 mm | 21 mm |
Overall length L | 31.5 mm | 31.5 mm |
Nominal clamping ⌀ d | 13 mm | 13 mm |
Standard | ISO 15488-B | ISO 15488-B |
Type | 428 E | 428 E |
Type of product | Collet | Collet |