• The item cannot be ordered due to missing prices.

ER collet with seal, ER 11, Nominal clamping ⌀ d: 6mm

Article no.: 308882 6

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: ISO 15488-A
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 6 mm
Adapter ER 11
Standard ISO 15488-A
Concentricity ≤ 5 µm
Type 4012 E
External ⌀ D 11.2 mm
Overall length L 18 mm
Type of product Collet

Identification numbers & Classifications

Article number 308882 6
EAN / GTIN 2050001764867
Manufacturer number 13721010600

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Note:

With seal for through-coolant (for use up to 60 bar); only the nominal size can be clamped. Similar to ISO 15488-A.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet with seal, ER 11, Nominal clamping ⌀ d: 6mm

ER collet with seal, ER 11, Nominal clamping ⌀ d: 6mm

Adapter ER 11 ER 11
Overall length L 18 mm 18 mm
Nominal clamping ⌀ d 6 mm 6 mm
Standard ISO 15488-A ISO 15488-A
Concentricity ≤ 5 µm ≤ 10 µm
Type 4012 E 4008E
Type of product Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart