{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 2.5 mm | |
Adapter | ER 8 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 4004 E | |
External ⌀ D | 8.5 mm | |
Overall length L | 13.6 mm | |
Type of product | Collet |
Article number | 308878 2,5 | |
EAN / GTIN | 2050001766991 | |
Manufacturer number | 13710010250 |
This article |
Recommendations |
|
---|---|---|
ER collet 2,5 mm |
||
Adapter | ER 8 | ER11 |
External ⌀ D | 8.5 | 11.3 |
Overall length L | 13.6 | 18 |
Standard | ISO 15488-B | ISO 15488-A |
Concentricity | ≤ 5 | ≤ 10 |
Type | 4004 E | 4031 E |
Type of product | Collet | Collet |