{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for steep tapers | 40 | |
Hole characteristics | with bore ⌀ 7 mm | |
Pull stud standard | ISO 7388-3 | |
Collar ⌀ D | 23 mm | |
Head ⌀ D1 | 19 mm | |
Overall length L | 54 mm | |
L1 | 26 mm | |
Thread M | M16 | |
Angle A | 15 degrees | |
maximum tightening torque | 50 Nm | |
suitable for taper arbors with colour code | SK 40 | |
Width across flats | 19 mm | |
Type of product | Pull Stud |
Article number | 308625 40 | |
EAN / GTIN | 4045197485878 | |
Manufacturer number | 308625 40 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |