• The item cannot be ordered due to missing prices.

Short drill chuck, PSC 63, Clamping range: 1-16mm

Article no.: 308595 1-16

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 18,000 rpm
  • Concentricity: ≤ 3
  • maximum tightening torque Md max: ≤ 14

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 1 mm - 16 mm
Adapter PSC 63
Arbor standard ISO 26623-1
Through-coolant yes
Balance quality G at rotational speed G 2.5 at 18,000 rpm
Concentricity ≤ 3 µm
maximum tightening torque Md max ≤ 14 Nm
Overhang dimension A 93.1 mm
External ⌀ D 50 mm
Spare Torx® chuck key No. 625220 TX25
Type of product Short drill chuck

Identification numbers & Classifications

Article number 308595 1-16
EAN / GTIN 4045197932020
Manufacturer number 308595 1-16

Description

Version:

  • For clockwise and anticlockwise rotation.
  • Sand-blasted.
  • With RFID/Balluffchip bore.
  • All shanks hard turned (for smooth running!).
  • Mating faces of the PSC internal contour machined.

Supplied with:

Torx® clamping wrench.

Optional extras:

Coolant tube No. 309885; socket No. 309893.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart