• The item cannot be ordered due to missing prices.

Shrink-fit chuck with cooling channel bore 18 mm

Article no.: 308560 18

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Cooling channel bore: lockable
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 18 mm
    Adapter PSC 40 short
    Arbor standard ISO 26623-1
    Cooling channel bore lockable
    Through-coolant yes
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC; HPC
    Overhang dimension A 80 mm
    External ⌀ D 42 mm
    ⌀ D2 33 mm
    Type of product Shrink-fit chuck

    Identification numbers & Classifications

    Article number 308560 18
    EAN / GTIN 4067263014720
    Manufacturer number 308560 18

    Description

    Version:

    • With RFID/Balluffchip bore.
    • All shanks hard turned (for smooth running!).
    • Mating faces of the PSC internal contour machined.

    With coolant channel bores and threads that can be sealed.

    Application:

    For clamping tools with shank tolerance h6.

    Optional extras:

    Shrink−fit chuck extensions No. 302410302417. Shrink-fitting units No. 354210354450.
    Coolant tube No. 309885; socket No. 309893 and balancing screw set No. 309906 size 180.

    Downloads & documents

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart