{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 40 | |
Clamping ⌀ D1 | 3-26 mm | |
Adapter | PSC 63 A = 100 | |
Arbor standard | ISO 26623-1 | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Through-coolant | yes | |
Clamping range | 3 mm - 26 mm | |
Overhang dimension A | 100 mm | |
External ⌀ D | 63 mm | |
Spare GARANT high-speed clamping nut No. 309610 | 40 | |
Type of product | Collet chuck |
Article number | 308522 40 | |
EAN / GTIN | 4045197471673 | |
Manufacturer number | 308522 40 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
ER collet chuck 40 |
|||||
External ⌀ D | 63 mm | 63 mm | 63 mm | 63 mm | 63 mm |
for ER collets | 40 | 40 | 40 | 40 | 40 |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping range | 3 mm - 26 mm | 3 mm - 26 mm | 3 mm - 26 mm | 3 mm - 26 mm | 3 mm - 26 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC | HSC | HSC | HSC | HPC |
Type of product | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Side lock arbor |