{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 25 | |
Adapter | PSC 50 short | |
Arbor standard | ISO 26623-1 | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Through-coolant | yes | |
Clamping range | 1 mm - 16 mm | |
Overhang dimension A | 55 mm | |
External ⌀ D | 42 mm | |
Spare GARANT high-speed clamping nut No. 309610 | 25 | |
Type of product | Collet chuck |
Article number | 308514 25 | |
EAN / GTIN | 4045197703231 | |
Manufacturer number | 308514 25 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() ER collet chuck 25 |
||||
Adapter | PSC 50 short | SK 30 short | PSC 40 short | SK 30 short |
Arbor standard | ISO 26623-1 | ISO 7388-1 | ISO 26623-1 | ISO 7388-1 |
Overhang dimension A | 55 mm | 55 mm | 55 mm | 55 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 6.3 at 18,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Machining strategy | HSC | HSC | HSC | HSC |
Spare GARANT high-speed clamping nut No. 309610 | 25 | 25 | 25 | 25 |
Type of product | Collet chuck | Collet chuck | Collet chuck | Collet chuck |