• The item cannot be ordered due to missing prices.

Shrink-fit chuck 3°, slim, HSK-A 100 A = 120, Clamping ⌀: 10mm

Article no.: 308322 10

Select article variation and quantity

Clamping ⌀ (mm) Unit price incl. VAT
  • Arbor standard: DIN 69893; ISO 12164-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 10 mm
Adapter HSK-A 100 A = 120
Arbor standard DIN 69893; ISO 12164-1
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 120 mm
External ⌀ D 26 mm
⌀ D2 16 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 308322 10
EAN / GTIN 4062406787059
Manufacturer number 308322 10

Description

Version:

  • All shanks hard turned (for smooth running!).
  • HSK mating faces machined.
  • Slim design (3° contour).

Balancing quality 2.5 / 25,000 rpm. With RFID/Balluffchip bore.

Application:

  • Especially in tool and mould making.
  • For clamping tools with shank tolerance h6.

Optional extras:

Coolant tube No. 309880. Socket No. 309890. Shrink-fit chuck extensions No. 302410 sizes 12/3 and 12/4. Shrink-fitting units No. 354210354450.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart