{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
Adapter | HSK-E 40 A = 60 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | E | |
Balance quality G at rotational speed | G 2.5 at 40,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 60 mm | |
External ⌀ D | 23 mm | |
⌀ D2 | 18 mm | |
Type of product | Shrink-fit chuck |
Article number | 308302 12 | |
EAN / GTIN | 4045197480149 | |
Manufacturer number | 308302 12 |