{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 14 mm | |
Adapter | HSK-A 100 A = 120 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 120 mm | |
External ⌀ D | 34 mm | |
⌀ D2 | 27 mm | |
Type of product | Shrink-fit chuck |
Article number | 308282 14 | |
EAN / GTIN | 4045197291516 | |
Manufacturer number | 308282 14 |
This article |
Recommendations |
|||
---|---|---|---|---|
Shrink-fit chuck 14 mm |
||||
⌀ D2 | 27 | 27 | 27 | 27 |
Adapter | HSK-A 100 A = 120 | HSK-A 63 A = 120 | HSK-A 63 A = 120 | HSK-A 100 A = 120 |
Overhang dimension A | 120 | 120 | 120 | 120 |
External ⌀ D | 34 | 34 | 34 | 34 |
Shape | A | A | A | A |
Clamping ⌀ D1 | 14 | 14 | 14 | 14 |
Machining strategy | HSC ;HPC | HSC ;HPC | HSC ;HPC | HSC ;HPC |