• The item cannot be ordered due to missing prices.

Shrink-fit chuck, HSK-A 100 short, Clamping range ⌀ D1: 10mm

Article no.: 308265 10

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 10 mm
Adapter HSK-A 100 short
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 90 mm
External ⌀ D 32 mm
⌀ D2 24 mm
Type of product Shrink-fit chuck

Identification numbers & Classifications

Article number 308265 10
EAN / GTIN 4045197291295
Manufacturer number 308265 10

Description

Version:

Integral length adjustment of the tool from clamping ⌀ D1 6 mm (adjustment travel 10 mm).
From clamping ⌀ D1 6 mm with tapped holes for balancing screws.
  • High-temperature steel.
  • Sizes 3 − 5 for carbide, from size 6 for HSS and carbide.
  • With RFID/Balluffchip bore.

GARANT: HSK mating faces machined. All shanks hard turned (for smooth running!).

Application:

  • For holding end mills and drills with parallel shank to h6 tolerance.
  • Suitable for inductive, contact and hot air shrink-fit units.

Supplied with:

For chucks with length adjustment including a length adjustment screw (from clamping ⌀ D1 6 mm).

Optional extras:

Coolant tube No. 309880, socket wrench No. 309890, shrink-fit chuck extension No. 302410302416, shrink-fit units No. 354210354450, balancing screw set No. 309906 180.

Downloads & documents

Compare with similar products

This article


Recommendations


Shrink-fit chuck, HSK-A 100 short, Clamping range ⌀ D<sub>1</sub>: 10mm

Shrink-fit chuck, HSK-A 100 short, Clamping range ⌀ D1: 10mm

⌀ D2 24 mm 24 mm 24 mm
Adapter HSK-A 100 short HSK-A 100 short HSK-A 100 short
Arbor standard ISO 12164-1; DIN 69893 ISO 12164-1; DIN 69893 ISO 12164-1; DIN 69893
Overhang dimension A 90 mm 90 mm 90 mm
External ⌀ D 32 mm 32 mm 32 mm
Shape A A A
Concentricity ≤ 3 µm ≤ 3 µm ≤ 3 µm

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart