{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 16 mm | |
Adapter | HSK-A 100 short | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Cooling channel bore | lockable | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | 3 µm | |
Machining strategy | HSC; HPC | |
Tool pull-out protection | Safe-Lock h6 | |
Overhang dimension A | 100 mm | |
External ⌀ D | 78 mm | |
⌀ D2 | 33 mm | |
maximum clamping depth LE | 50 mm | |
Type of product | Shrink-fit chuck |
Article number | 307940 16 | |
EAN / GTIN | 4034221063847 | |
Manufacturer number | A10.140.16.37 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Shrink-fit chuck Power Shrink Chuck with Safe-Lock 16 mm |
||
⌀ D2 | 33 mm | 29 mm |
Arbor standard | ISO 12164-1; DIN 69893 | ISO 12164-1; DIN 69893 |
Overhang dimension A | 100 mm | 75 mm |
Shape | A | A |
Concentricity | 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 16 mm | 16 mm |
Type of product | Shrink-fit chuck | Shrink-fit chuck |