• The item cannot be ordered due to missing prices.

Hydraulic chuck performance Master Chuck, HSK-A 63 short, Clamping ⌀D1: 6mm

Article no.: 307630 6

Select article variation and quantity

Clamping ⌀D1 (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 6 mm
Adapter HSK-A 63 short
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC; HPC
Overhang dimension A 65 mm
⌀ D2 26 mm
External ⌀ D 50 mm
Adjustment travel V 10 mm
Balluffchip bore yes
Cooling channel bore no
Type of product Hydraulic chuck

Identification & Classification

Article number 307630 6
EAN / GTIN 4067263265597
Manufacturer number 307630 6
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

  • Particularly suitable for highly dynamic milling applications.
  • Optimised outer contour due to FEM (finite element method) – robustness due to maximum rigidity, higher tool lives, higher metal removal rate, suitable for all machining strategies.
  • With RFID/Balluffchip bore.
  • Axial length adjustment, adjustment travel 10mm.
  • Reducing adapters can be used.
  • Temperature resistant up to 170°C for 4 hours.
  • Up to 10× more clamping operations possible compared to a standard hydraulic chuck.
  • Very low tightening torque of the clamping screw – easy handling.
  • Patented new hydraulic clamping system – reliable, durable premium radial run-out.

Application:

Universally designed for roughing and finishing operations. For clamping tools with shank tolerance h6.

Supplied with:

Hexagon socket drive with T-handle.

Optional extras:

Coolant tube No. 309880. socket wrench No. 309890, reducing adapters No. 302140; 302135 302145 302147 each size 12 and No. 302150; 302155; 302160; 302165 each size 20.

Warning:

Bestimmungsgemäße Verwendung
  • Hydrodehnspannfutter zum Spannen rotationssymmetrischer Werkzeuge.
  • Für den industriellen Gebrauch.
  • Mindesteinspanntiefe beachten.
  • Bei Verwendung von Sonderkonstruktionen, abweichende Zeichnungsangaben beachten.
  • Maximale Betriebsdrehzahl beachten und ggf. den individuellen Gegebenheiten anpassen.

Sachwidriger Einsatz
  • Nicht in explosionsgefährdeten Bereichen verwenden.
  • Nicht in Bereichen mit hohem Staubanteil, brennbaren Gasen, Dämpfen oder Lösungsmitteln verwenden.
  • Verlängerungen nicht kombinieren.
  • Nicht für Werkstückspannung verwenden.
  • Nicht mit einem Schrumpfgerät erwärmen.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart