{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | HSK-A 63 short | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 80 mm | |
External ⌀ D | 52.5 mm | |
Reach L1 | 54 mm | |
Adjustment travel V | 10 mm | |
suitable reducing adapter | 302150; 302155; 302160; 302165 | |
Type of product | Hydraulic clamping chuck |
Article number | 307553 20 | |
EAN / GTIN | 4045197644848 | |
Manufacturer number | 307553 20 |
This article |
Recommendations |
||
---|---|---|---|
Hydraulic chuck HT with cooling channel bores 20 mm |
|||
Adapter | HSK-A 63 short | HSK-A 63 short | HSK-A 63 short |
Overhang dimension A | 80 mm | 80 mm | 80 mm |
External ⌀ D | 52.5 mm | 52.5 mm | 52.5 mm |
Shape | A | A | A |
Reach L1 | 54 mm | 54 mm | 54 mm |
Machining strategy | HSC; HPC | HSC; HPC | HSC; HPC |
suitable reducing adapter | 302150; 302155; 302160; 302165 | 302150; 302155; 302160; 302165 | 302150; 302155; 302160; 302165 |