• The item cannot be ordered due to missing prices.

HT chuck range, with case 63

Article no.: 307546 63

Select article variation and quantity

Type Unit price incl. VAT
  • Arbor standard: DIN 69893; ISO 12164-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HPC; HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 20 mm
Adapter HSK-A 63 short
Arbor standard DIN 69893; ISO 12164-1
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC; HPC
Overhang dimension A 80 mm
External ⌀ D 52.5 mm
Reach L1 54 mm
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 307546 63
EAN / GTIN 2050002007710
Manufacturer number 307546 63

Description

Version:

  • Very high total rigidity due to optimised design.
  • Version SK40 and HSK-A 63 with Balluff chip bore.
  • Axial length adjustment (adjustment 10 mm) available.

Advantage:

  • Very high transmitted torque, (550 Nm), providing high process reliability.
  • Ideal damping characteristics, resulting in optimum surface finishes, increased tool life and spindle protection.
  • Excellent radial run-out and repetition accuracy < 0.003 mm.
  • Easy to use.
  • Precise axial length adjustment.
  • Temperature resistance up to 170 °C.
  • Full flexibility thanks to high-quality reducing adapters.

Application:

  • For drilling, reaming and milling.
  • For heavy-duty milling.

Supplied with:

1× GARANT hydraulic chuck HT, No. 307550 size 20, 5× reducing adapter Ø 20 – clamping Ø 6, 8, 10, 12, 16 mm, 1× 5 AF chuck key, 1× case with foam inlay.

Optional extras:

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart