• The item cannot be ordered due to missing prices.

Slim hydraulic chuck, HSK-A 63, Clamping ⌀ D1: 12mm

Article no.: 307531 12

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: DIN 69893; ISO 12164-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HPC; HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter HSK-A 63
Arbor standard DIN 69893; ISO 12164-1
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC; HSC
Overhang dimension A 90 mm
⌀ D2 18 mm
⌀ D3 22.72 mm
L2 45 mm
Type of product Hydraulic clamping chuck

Identification numbers & Classifications

Article number 307531 12
EAN / GTIN 4062406114930
Manufacturer number 307531 12

Description

Version:

  • Extremely slim design (3°-contour).
  • With RFID/Balluffchip bore.
  • Axial length adjustment possible.
  • Shanks hard turned.
  • Reducing adapters can be used.

Advantage:

  • Temperature-resistant due to completely enclosed system, i.e. no soldered pressure chambers.
  • Ideal damping characteristics.
  • High transmissible torques, providing high process reliability.

Application:

Especially in operations in toolmaking and mould making.
Wherever reduced interference contours are required.
For drilling, reaming and milling.
For clamping tools with shank tolerance h6.

Supplied with:

Hexagon socket drive with T-handle.

Optional extras:

Reducing sleeves No. 302135302165.

Downloads & documents

Compare with similar products

This article


Recommendations


Slim hydraulic chuck, HSK-A 63, Clamping ⌀ D<sub>1</sub>: 12mm

Slim hydraulic chuck, HSK-A 63, Clamping ⌀ D1: 12mm

Adapter HSK-A 63 HSK-A 63 short
Arbor standard DIN 69893; ISO 12164-1 ISO 12164-1; DIN 69893
Overhang dimension A 90 mm 90 mm
Concentricity ≤ 3 µm ≤ 3 µm
Clamping ⌀ D1 12 mm 12 mm
Machining strategy HPC; HSC HPC; HSC
Type of product Hydraulic clamping chuck Hydraulic chuck

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart