• The item cannot be ordered due to missing prices.

Slim hydraulic chuck 3 mm

Article no.: 307526 3

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: DIN 69893; ISO 12164-1
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HPC; HSC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 3 mm
    Adapter HSK-E 40 A = 85
    Arbor standard DIN 69893; ISO 12164-1
    Shape A
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HPC; HSC
    Overhang dimension A 85 mm
    ⌀ D2 9 mm
    ⌀ D3 13.7 mm
    External ⌀ D 34 mm
    L2 45 mm
    Balluffchip bore yes
    Type of product Hydraulic clamping chuck

    Identification numbers & Classifications

    Article number 307526 3
    EAN / GTIN 4045197868411
    Manufacturer number 307526 3

    Description

    Version:

    • Extremely slim design (3°-contour).
    • With RFID/Balluffchip bore.
    • Axial length adjustment possible.
    • Shanks hard turned.
    • Reducing adapters can be used.

    Advantage:

    • Temperature-resistant due to completely enclosed system, i.e. no soldered pressure chambers.
    • Ideal damping characteristics.
    • High transmissible torques, providing high process reliability.

    Application:

    Especially in operations in toolmaking and mould making.
    Wherever reduced interference contours are required.
    For drilling, reaming and milling
    For clamping tools with shank tolerance h6.

    Supplied with:

    Hexagon key with T-handle.

    Optional extras:

    Reducing sleeves No. 302135302165.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart