{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 20 mm | |
Adapter | HSK-A 100 | |
Arbor standard | ISO 12164-1; DIN 69893; DIN 69882-7 | |
Shape | A | |
Through-coolant | yes, with max. 80 bar | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 105 mm | |
⌀ D2 | 42 mm | |
External ⌀ D | 50 mm | |
L2 | 59 mm | |
L3 | 48 mm | |
Adjustment travel V | 10 mm | |
Thread M | M16×1 | |
suitable reducing adapter | 302155; 302160; 302165; 302150 | |
Balluffchip bore | yes | |
Type of product | Hydraulic clamping chuck |
Article number | 307523 20 | |
EAN / GTIN | 4062406544522 | |
Manufacturer number | 307523 20 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Hydraulic chuck BASIC short, slim 20 mm |
|||
Arbor standard | ISO 12164-1; DIN 69893; DIN 69882-7 | ISO 12164-1; DIN 69893; DIN 69882-7 | ISO 12164-1; DIN 69893 |
Overhang dimension A | 105 mm | 105 mm | 105 mm |
Balluffchip bore | yes | yes | yes |
Through-coolant | yes, with max. 80 bar | yes, with max. 80 bar | yes |
Clamping ⌀ D1 | 20 mm | 20 mm | 20 mm |
Machining strategy | HSC | HSC | HPC; HSC |
Type of product | Hydraulic clamping chuck | Hydraulic clamping chuck | Hydraulic chuck |