• The item cannot be ordered due to missing prices.

Hydraulic chuck radial adjustment, HSK-A 63, Clamping range ⌀ D1: 12mm

Article no.: 307514 12

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 12164-1; DIN 69893; DIN 69882-7
  • Shape: A
  • Through-coolant: yes, with max. 80 bar
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 12 mm
Adapter HSK-A 63
Arbor standard ISO 12164-1; DIN 69893; DIN 69882-7
Shape A
Through-coolant yes, with max. 80 bar
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 90 mm
External ⌀ D 50 mm
Adjustment travel V 10 mm
suitable reducing adapter 302135; 302140; 302145; 302147
Balluffchip bore yes
Type of product Hydraulic clamping chuck

Identification & Classification

Article number 307514 12
EAN / GTIN 2050001700940
Manufacturer number 16.510.63.12.Z
Manufacturer WTE Präzisionstechnik GmbH, Gewerbegebiet an der B95 2A, 09427 EHRENFRIEDERSDORF, Germany, www.wte.mapal.com

Description

Version:

  • Axial length adjustment, adjustment travel 10 mm.
  • With RFID/Balluffchip bore.

With radial adjustment for tool length.

Application:

  • For drilling, reaming, and milling.
  • High metal removal rate (but not for extreme heavy machining).

Optional extras:

Reducing sleeves No. 302135302187, coolant tube No. 309880, socket wrench No. 309890, parallel wipers No. 343720.
WTE stop screws for direct clamping and for use of reducing sleeves on request.

Note:

A-dimension = 200 mm available on request!

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart