{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 12 mm | |
Adapter | HSK-A 100 short | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Through-coolant | yes | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HPC; HSC | |
Overhang dimension A | 95 mm | |
⌀ D2 | 24 mm | |
External ⌀ D | 32 mm | |
Adjustment travel V | 10 mm | |
Balluffchip bore | yes | |
Cooling channel bore | no | |
Type of product | Hydraulic chuck |
Article number | 307504 12 | |
EAN / GTIN | 4067263265412 | |
Manufacturer number | 307504 12 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Master Chuck hydraulic chuck Master Chuck 12 mm |
|||
⌀ D2 | 24 mm | 32 mm | 32 mm |
Arbor standard | ISO 12164-1; DIN 69893 | ISO 12164-1; DIN 69893; DIN 69882-7 | ISO 12164-1; DIN 69893; DIN 69882-7 |
Balluffchip bore | yes | yes | yes |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 12 mm | 12 mm | 12 mm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Hydraulic chuck | Hydraulic clamping chuck | Hydraulic clamping chuck |