• The item cannot be ordered due to missing prices.

Slim hydraulic chuck Master Chuck, HSK-A 63 short, Clamping ⌀D1: 16mm

Article no.: 307502 16

Select article variation and quantity

Clamping ⌀D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Through-coolant: yes
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 16 mm
Adapter HSK-A 63 short
Arbor standard ISO 12164-1; DIN 69893
Shape A
Through-coolant yes
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HPC; HSC
Overhang dimension A 95 mm
⌀ D2 27 mm
External ⌀ D 34 mm
Adjustment travel V 10 mm
Balluffchip bore yes
Cooling channel bore no
Type of product Hydraulic chuck

Identification numbers & Classifications

Article number 307502 16
EAN / GTIN 4067263265351
Manufacturer number 307502 16

Description

Version:

  • Slim design (4.5° contour, identical to shrink contour according to DIN 69882-8)
  • With RFID/Balluffchip bore.
  • Axial length adjustment, adjustment travel 10 mm.
  • Reducing adapters can be used.
  • Temperature resistant up to 120°C for 4 hours.
  • Up to 10× more clamping operations possible compared to a standard hydraulic chuck.
  • Very low tightening torque of the clamping screw – easy handling.
  • Patented new hydraulic clamping system – reliable and durable premium radial run-out.

Advantage:

Same properties as shrink-fit chucks:
  • Accuracy
  • Extremely slim, identical interference contour
Advantages over shrink-fit chucks:
  • Better damping
  • Simpler to use
  • Flexibility (through reducing adapters)
  • No shrink-fit units required (costs, energy consumption)

Application:

Particularly for use in tool and mould making and wherever a reduced interference contour is required.
For drilling, reaming and milling.
For clamping tools with shank tolerance h6.

Supplied with:

Hexagon socket drive with T-handle.

Optional extras:

Coolant tube No. 309880, socket wrench No. 309890, reducing adapters No. 302140; 302135 302145 302147 each size 12 and No. 302150; 302155; 302160; 302165 each size 20.

Downloads & documents

Compare with similar products

This article


Recommendations


Slim hydraulic chuck Master Chuck, HSK-A 63 short, Clamping ⌀D<sub>1</sub>: 16mm

Slim hydraulic chuck Master Chuck, HSK-A 63 short, Clamping ⌀D1: 16mm

Adapter HSK-A 63 short HSK-A 63
Overhang dimension A 95 mm 95 mm
Shape A A
Concentricity ≤ 3 µm ≤ 3 µm
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm
Machining strategy HPC; HSC HPC; HSC
Type of product Hydraulic chuck Hydraulic clamping chuck

Suitable products

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart