• The item cannot be ordered due to missing prices.

Boring bar blank 160 mm

Article no.: 307025 160

Select article variation and quantity

A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Overhang dimension A 160 mm
    Clamping ⌀ D1 63 mm
    Adapter HSK-A 63
    Arbor standard ISO 12164-1; DIN 69893
    Shape A
    External ⌀ D 63 mm
    Type of product Boring bar blank

    Identification numbers & Classifications

    Article number 307025 160
    EAN / GTIN 4062406105068
    Manufacturer number 307025 160

    Description

    Version:

    • Taper and collar hardened and ground.
    • Shank soft for further machining.

    Application:

    For making special tools.

    Material:

    16MnCr5.

    Optional extras:

    Coolant pipe No. 309880, coolant pipe wrench No. 309890

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart