• The item cannot be ordered due to missing prices.

Checking mandrel DIN 69893, HSK-A 63, A dimension: 300mm

Article no.: 307012 300

Select article variation and quantity

A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Overhang dimension A 300 mm
Adapter HSK-A 63
Arbor standard ISO 12164-1; DIN 69893
Shape A
Concentricity ≤ 3 µm
External ⌀ D 40 mm
Type of product Checking mandrel

Identification numbers & Classifications

Article number 307012 300
EAN / GTIN 4062406105082
Manufacturer number 307012 300

Description

Application:

For accepting tool machines to ISO recommendation R 230.

Supplied with:

Wooden box and test certificate.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart