• The item cannot be ordered due to missing prices.

MT reducing adapter with tang 3

Article no.: 306930 3

Select article variation and quantity

MT internal Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 8
  • Machining strategy: HSC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Morse taper internal 3
    Adapter HSK-A 63
    Arbor standard ISO 12164-1; DIN 69893
    Shape A
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 8 µm
    Machining strategy HSC
    Overhang dimension A 140 mm
    External ⌀ D 40 mm
    Type of product Arbor adapter

    Identification numbers & Classifications

    Article number 306930 3
    EAN / GTIN 4045197290533
    Manufacturer number 306930 3

    Description

    Version:

    • Precision ground internal and external taper.
    • With RFID/Balluffchip bore.
    • Shanks hard turned (smooth cutting action!).
    • HSK mating faces machined.

    Optional extras:

    Coolant pipe No. 309880, coolant pipe wrench No. 309890

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart