• The item cannot be ordered due to missing prices.

Face mill arbor vibration-damped, cylindrical 16 mm

Article no.: 306705 16

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Standard: DIN 6357
  • Arbor standard: ISO 12164-1; DIN 69893; DIN 69882-3
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 8,000 rpm
  • Concentricity: ≤ 6

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter HSK-A 63 A = 200
Standard DIN 6357
Arbor standard ISO 12164-1; DIN 69893; DIN 69882-3
Shape A
Balance quality G at rotational speed G 6.3 at 8,000 rpm
Concentricity ≤ 6 µm
Machining strategy HPC
Vibration damped
Overhang dimension A 200 mm
⌀ D2 38 mm
Milling mandrel length L4 17 mm
Type of product Milling head arbor

Identification numbers & Classifications

Article number 306705 16
EAN / GTIN 4045197761934
Manufacturer number 306705 16

Description

Version:

  • Taper shank, spigot, and all contact surfaces are ground at the collar.
  • With Balluff/RFID chip bore.
  • Increased collar contact surface.

Vibration damped version, arbor with vibration-damping core.

Advantage:

Significantly lower tendency to vibrate! Considerable increase in feed rate!

Supplied with:

Cutter lock screw and drive dog.

Optional extras:

Special coolant pipe wrench No. 309840, coolant pipe No. 309880.

Note:

Further sizes on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart