{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 16 mm | |
Clamping ⌀ D1 | 16 mm | |
Adapter | HSK-A 63 A = 200 | |
Standard | DIN 6357 | |
Arbor standard | DIN 69882-3; DIN 69893; ISO 12164-1 | |
Shape | A | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Vibration | damped | |
Overhang dimension A | 200 mm | |
External ⌀ D | 38 mm | |
Milling mandrel length L4 | 17 mm | |
maximum speed nmax | 8,000 min-1 | |
Type of product | Milling head arbor |
Article number | 306692 16 | |
EAN / GTIN | 4045197945853 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
![]() ![]() High-Performance face mill arbor vibration-damped, cylindrical, with cooling channel bores 16 mm |
|||||||
Arbor standard | DIN 69882-3 ;DIN 69893 ;ISO 12164-1 | DIN 69882-3 ;DIN 69893 ;ISO 12164-1 | DIN 69882-3 ;DIN 69893 ;ISO 12164-1 | DIN 69882-3 ;DIN 69893 ;ISO 12164-1 | JIS B6339 ;ISO 7388-2 | JIS B6339 ;JIS B6339 | JIS B6339 ;JIS B6339 |
External ⌀ D | 38 | 38 | 38 | 38 | 38 | 38 | 38 |
Spigot ⌀ d1 | 16 | 16 | 16 | 16 | 16 | 16 | 16 |
Standard | DIN 6357 | DIN 6357 | DIN 6357 | DIN 6357 | DIN 6357 | DIN 6357 | DIN 6357 |
Concentricity | ≤ 5 | ≤ 5 | ≤ 5 | ≤ 5 | ≤ 5 | ≤ 5 | ≤ 5 |
Machining strategy | HPC | HPC | HPC | HPC | HPC | HPC | HPC |
Type of product | Milling head arbor | Milling head arbor | Milling head arbor | Milling head arbor | Milling head arbor | Milling head arbor | Milling head arbor |