{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Spigot ⌀ d1 | 22 mm | |
Clamping ⌀ D1 | 22 mm | |
Adapter | HSK-A 100 A = 100 | |
Arbor standard | ISO 12164-1; DIN 69882-3; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 6 µm | |
Machining strategy | HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 48 mm | |
Milling mandrel length L4 | 19 mm | |
Spare milling cutter lock screw No. 309860 / 309861 | 22 | |
Suitable toggle spanner No. 309840 | 22 | |
Type of product | Milling head arbor |
Article number | 306678 22 | |
EAN / GTIN | 4045197290410 | |
Manufacturer number | 306678 22 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
Face mill arbor, HSK-A 100 A = 100, Spigot ⌀ d1: 22mm |
||||||
Adapter | HSK-A 100 A = 100 | HSK-A 63 A = 100 | HSK-A 63 A = 100 | HSK-F 63 A = 100 | HSK-A 100 A = 100 | HSK-A 63 A = 100 |
Overhang dimension A | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm |
External ⌀ D | 48 mm | 48 mm | 48 mm | 48 mm | 48 mm | 48 mm |
Spigot ⌀ d1 | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm | 22 mm |
Suitable toggle spanner No. 309840 | 22 | 22 | 22 | 22 | 22 | 22 |
Concentricity | ≤ 6 µm | ≤ 6 µm | ≤ 6 µm | ≤ 6 µm | ≤ 6 µm | ≤ 6 µm |
Spare milling cutter lock screw No. 309860 / 309861 | 22 | 22 | 22 | 22 | 22 | 22 |