• The item cannot be ordered due to missing prices.

Combination face mill adapter 32 mm

Article no.: 306110 32

Select article variation and quantity

Spigot ⌀ d1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-3; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 6
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Spigot ⌀ d1 32 mm
Clamping ⌀ D1 32 mm
Adapter HSK-A 63 short
Arbor standard ISO 12164-1; DIN 69882-3; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 6 µm
Machining strategy HPC
Overhang dimension A 60 mm
External ⌀ D 58 mm
Milling mandrel length L3 with drive ring 24 mm
Milling mandrel length L4 38 mm
Spare milling cutter lock screw No. 309860 / 309861 32
Spare drive ring No. 309870 32
Suitable toggle spanner No. 309840 32
Type of product Milling cutter spigot

Identification numbers & Classifications

Article number 306110 32
EAN / GTIN 4045197289872
Manufacturer number 306110 32

Description

Version:

With RFID/Balluffchip bore. HSK mating faces machined.

Application:

For clamping shell end mills and milling cutter heads with longitudinal or transverse groove.

Supplied with:

Including drive key, face mill drive ring, and milling cutter lock screw No. 309860.

Optional extras:

Coolant tube No. 309880, socket wrench No. 309890, toggle spanner No. 309840, milling cutter lock screw for internal coolant supply No. 309861.

Note:

Internal cooling available only with suitable tightening screw No. 309861.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart