{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 11 mm | |
Clamping ⌀ D1 | 1-7 mm | |
Adapter | HSK-A 63 A = 160 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Overhang dimension A | 160 mm | |
External ⌀ D | 16 mm | |
Usable length LN | 124 mm | |
Spare ER mini nut No. 309650 | 11 | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 305717 11 | |
EAN / GTIN | 4062406422554 | |
Manufacturer number | 305717 11 |
This article |
Recommendations |
||||||
---|---|---|---|---|---|---|---|
ER collet chuck Mini slim, HSK-A 63 A = 160, for ER collet size: 11 |
|||||||
Adapter | HSK-A 63 A = 160 | HSK-A 63 A = 100 | HSK-A 63 A = 160 | HSK-A 63 A = 130 | HSK-A 63 A = 70 | HSK-A 100 A = 160 | HSK-A 63 A = 100 |
Arbor standard | ISO 12164-1; DIN 69893 | ISO 12164-1; DIN 69893 | ISO 12164-1; DIN 69893 | ISO 12164-1; DIN 69893 | ISO 12164-1; DIN 69893 | DIN 69893; ISO 12164-1 | ISO 12164-1; DIN 69893 |
Overhang dimension A | 160 mm | 100 mm | 160 mm | 130 mm | 70 mm | 160 mm | 100 mm |
External ⌀ D | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm | 16 mm |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 20,000 rpm |
Type of product | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Collet chuck |
Usable length LN | 124 mm | 64 mm | 124 mm | 94 mm | 34 mm | 111 mm | 64 mm |