• The item cannot be ordered due to missing prices.

ER collet chuck Mini slim 20

Article no.: 305715 20

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for ER collets 20 mm
    Clamping ⌀ D1 1-13 mm
    Adapter HSK-A 63 A = 160
    Arbor standard ISO 12164-1; DIN 69893
    Shape A
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC
    Overhang dimension A 160 mm
    External ⌀ D 28 mm
    Usable length LN 84 mm
    Spare ER mini nut No. 309650 20
    Balluffchip bore yes
    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 305715 20
    EAN / GTIN 4045197762566
    Manufacturer number 305715 20

    Description

    Version:

    • All shanks hard turned (for smooth running!).
    • With RFID/Balluffchip bore.
    • Bored open ( = ER11).
    • HSK mating faces machined.

    Supplied with:

    High Speed ER mini nut, precision balanced (G2.5 / 25,000 rpm).

    Optional extras:

    Coolant tube No. 309880, coolant tube socket wrench No. 309890, ER collets No. 308881309430, ER mini clamping wrench No. 309740.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart