• The item cannot be ordered due to missing prices.

ER collet chuck Mini slim, HSK-A 63 A = 100, for ER collet size: 16

Article no.: 305710 16

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 16 mm
Clamping ⌀ D1 0.5-10 mm
Adapter HSK-A 63 A = 100
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Overhang dimension A 100 mm
External ⌀ D 22 mm
Usable length LN 64 mm
Spare ER mini nut No. 309650 16
Balluffchip bore yes
Type of product Collet chuck

Identification numbers & Classifications

Article number 305710 16
EAN / GTIN 4045197289797
Manufacturer number 305710 16

Description

Version:

  • All shanks hard turned (for smooth running!).
  • With RFID/Balluffchip bore.
  • Bored open ( = ER11).
  • HSK mating faces machined.

Supplied with:

High Speed ER mini nut, precision balanced (G2.5 / 25,000 rpm).

Optional extras:

Coolant tube No. 309880, coolant tube socket wrench No. 309890, ER collets No. 308881309430, ER mini clamping wrench No. 309740.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet chuck Mini slim, HSK-A 63 A = 100, for ER collet size: 16

ER collet chuck Mini slim, HSK-A 63 A = 100, for ER collet size: 16

External ⌀ D 22 mm 22 mm 22 mm 22 mm 22 mm 22 mm 22 mm
Balluffchip bore yes yes yes yes yes yes yes
Spare ER mini nut No. 309650 16 16 16 16 16 16 16
Concentricity ≤ 3 µm ≤ 3 µm ≤ 3 µm ≤ 3 µm ≤ 3 µm ≤ 3 µm ≤ 3 µm
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 6.3 at 20,000 rpm G 6.3 at 20,000 rpm
Type of product Collet chuck Collet chuck Collet chuck Collet chuck Collet chuck Collet chuck Collet chuck
Usable length LN 64 mm 70 mm 94 mm 33 mm 70 mm 64 mm 70 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart