{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 32 mm | |
Adapter | HSK-A 100 | |
Arbor standard | ISO 12164-1; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | |
Concentricity | ≤ 5 µm | |
Machining strategy | HPC | |
Overhang dimension A | 135 mm | |
Collet outer ⌀ D | 66 mm | |
Clamping force up to | 900 Nm | |
Suitable C-hook (pin) spanner No. 628400 | 68 / 75 | |
Type of product | Heavy-duty chuck |
Article number | 305528 32 | |
EAN / GTIN | 4045197547026 | |
Manufacturer number | 305528 32 |
This article |
Recommendations |
|
---|---|---|
Heavy-duty chuck 32 mm |
||
Arbor standard | ISO 12164-1 ;DIN 69893 | ISO 12164-1 ;DIN 69893 |
Shape | A | A |
Clamping ⌀ D1 | 32 | 32 |
Balance quality G at rotational speed | G 6.3 at 15,000 rpm | G 6.3 at 15,000 rpm |
Machining strategy | HPC | HPC |
Collet outer ⌀ D | 66 | 66 |
Type of product | Heavy-duty chuck | Heavy-duty chuck |