• The item cannot be ordered due to missing prices.

Heavy-duty chuck, HSK-A 63, ⌀ D1: 20mm

Article no.: 305525 20

Select article variation and quantity

⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm
  • Concentricity: ≤ 5
  • Machining strategy: HPC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 20 mm
Adapter HSK-A 63
Arbor standard ISO 12164-1; DIN 69893
Shape A
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Concentricity ≤ 5 µm
Machining strategy HPC
Overhang dimension A 90 mm
Collet outer ⌀ D 52 mm
Clamping force up to 500 Nm
Suitable C-hook (pin) spanner No. 628400 52 / 55
Type of product Heavy-duty chuck

Identification numbers & Classifications

Article number 305525 20
EAN / GTIN 4045197547002
Manufacturer number 305525 20

Description

Version:

  • Low friction due to needle bearings.
  • Protected with anti-corrosion coating.
  • Dust-tight and watertight.
  • With RFID/Balluffchip bore.
  • Very high clamping force prolongs tool life and improves surface quality.
  • Clamping force up to 500 Nm.

Application:

For clamping tools with plain shanks.

Supplied with:

Clamping nut

Optional extras:

Coolant pipe No. 309880, Collets No. 309566309570 and No. 309575309576.

Downloads & documents

Compare with similar products

This article


Recommendations


Heavy-duty chuck, HSK-A 63, ⌀ D<sub>1</sub>: 20mm

Heavy-duty chuck, HSK-A 63, ⌀ D1: 20mm

Adapter HSK-A 63 HSK-A 100
Overhang dimension A 90 mm 100 mm
Concentricity ≤ 5 µm ≤ 5 µm
Clamping force up to 500 Nm 500 Nm
Balance quality G at rotational speed G 6.3 at 15,000 rpm G 6.3 at 15,000 rpm
Machining strategy HPC HPC
Collet outer ⌀ D 52 mm 52 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart