• The item cannot be ordered due to missing prices.

HiRunER precision ER collet chuck 16

Article no.: 305523 16

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for ER collets 16
    Adapter HSK-A 63 short
    Arbor standard ISO 12164-1; DIN 69893
    Shape A
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC; HPC
    Through-coolant yes
    Clamping range 0.5 mm - 10 mm
    Overhang dimension A 75 mm
    External ⌀ D 34 mm
    Spare ER clamping nut No. 309617 16
    ER chuck key No. 309748; No. 309749 16
    Balluffchip bore yes
    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 305523 16
    EAN / GTIN 4045197771667
    Manufacturer number 305523 16

    Description

    Version:

    External and internal tapers are ground. All shanks are hard turned for smooth running. Including RFID/Balluffchip bore, high-performance clamping nut up to 25000 rpm.

    Advantage:

    • Excellent concentricity in the system (chuck + collet + clamping nut), 3 µm radial run-out with a 2 µm collet, 6 µm radial run-out with a 5 µm collet.
    • Extremely strong holding force (up to factor 2 better than the standard ER chuck).
    • Vibration reduction effect due to 2-part clamping nut (one part for mini version).

    Application:

    For clamping tools with plain shank in collets to DIN 6499 - Form A and B.

    Supplied with:

    Precision clamping nut.

    Optional extras:

    Coolant tube No. 309880,
    Socket wrench No. 309890,
    ER collets Fahrion No. 308901 and 309432.
    Hook wrench No. 628400, or torque wrench No. 309749 or No. 628520.

    Note:

    • Clamps only nominal ⌀ up to shank ⌀ tolerance h 10.
    • Do not use the clamping nut in combination with a sealing washer.
    • Use the precision collet chuck always in conjunction with the precision clamping nut No. 309617; 309618.
    • Use in combination with Fahrion collets.
    • The blue design ring must be removed for Fahrion HP 2µm ER collets.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart