{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | HSK-A 100 A = 130 | |
Arbor standard | ISO 12164-1; DIN 69882-6; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 305488 25 | |
EAN / GTIN | 4045197870087 | |
Manufacturer number | 305488 25 |
This article |
Recommendations |
|||||
---|---|---|---|---|---|---|
![]() ![]() ER collet chuck 25 |
||||||
Adapter | HSK-A 100 A = 130 | PSC 63 A = 130 | SK 40 A = 130 | SK 50 A = 130 | HSK-A 63 A = 130 | HSK-A 63 A = 130 |
Arbor standard | ISO 12164-1; DIN 69882-6; DIN 69893 | ISO 26623-1 | ISO 7388-1 | ISO 7388-1 | ISO 12164-1; DIN 69882-6; DIN 69893 | ISO 12164-1; DIN 69882-6; DIN 69893 |
Overhang dimension A | 130 mm | 130 mm | ||||
External ⌀ D | 42 mm | 42 mm | ||||
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 20,000 rpm |
Type of product | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Collet chuck | Collet chuck |