• The item cannot be ordered due to missing prices.

ER collet chuck, HSK-A 63 A = 160, for ER collet size: 16

Article no.: 305435 16

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-6; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 16
Adapter HSK-A 63 A = 160
Arbor standard ISO 12164-1; DIN 69882-6; DIN 69893
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3 µm
Machining strategy HSC
Clamping range 0.5 mm - 10 mm
Overhang dimension A 160 mm
External ⌀ D 28 mm
Balluffchip bore yes
Type of product Collet chuck

Identification numbers & Classifications

Article number 305435 16
EAN / GTIN 4045197289667
Manufacturer number 305435 16

Description

Version:

With Balluff/RFID chip bore.
  • All shanks hard turned (for smooth running!).
  • Through bored (without adjustment screw).
  • HSK mating faces machined.

Application:

For clamping tools with plain shanks in ER collets to DIN 6499 − Form A and B.

Supplied with:

Coated high-speed clamping nut.

Optional extras:

Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, ER collets No. 308881309434, ER chuck key No. 309680 or 613300.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet chuck, HSK-A 63 A = 160, for ER collet size: 16

ER collet chuck, HSK-A 63 A = 160, for ER collet size: 16

Adapter HSK-A 63 A = 160 HSK-F 63 A = 160 HSK-A 100 A = 160 HSK-A 100 A = 160 HSK-A 63 A = 160
Arbor standard ISO 12164-1; DIN 69882-6; DIN 69893 ISO 12164-1; DIN 69882-6; DIN 69893 ISO 12164-1; DIN 69882-6; DIN 69893 ISO 12164-1; DIN 69882-6; DIN 69893 ISO 12164-1; DIN 69882-6; DIN 69893
Overhang dimension A 160 mm 160 mm 160 mm 160 mm 160 mm
External ⌀ D 28 mm 28 mm 28 mm 28 mm 28 mm
Balluffchip bore yes yes yes yes yes
Clamping range 0.5 mm - 10 mm 0.5 mm - 10 mm 0.5 mm - 10 mm 0.5 mm - 10 mm 0.5 mm - 10 mm
Balance quality G at rotational speed G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 2.5 at 25,000 rpm G 6.3 at 20,000 rpm G 6.3 at 20,000 rpm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart