{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 40 | |
Adapter | HSK-A 63 ultra short | |
Arbor standard | ISO 12164-1; DIN 69882-6; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 3 mm - 26 mm | |
Overhang dimension A | 85 mm | |
External ⌀ D | 63 mm | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 305425 40 | |
EAN / GTIN | 4045197505095 | |
Manufacturer number | 305425 40 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet chuck 40 |
||
Overhang dimension A | 85 | 85 |
External ⌀ D | 63 | 63 |
Balluffchip bore | yes | yes |
Shape | A | A |
Concentricity | ≤ 3 | ≤ 3 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 6.3 at 20,000 rpm |
Machining strategy | HSC | HSC |