{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER collets | 16 | |
Adapter | HSK-A 63 long | |
Arbor standard | ISO 12164-1; DIN 69882-6; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC | |
Clamping range | 0.5 mm - 10 mm | |
Overhang dimension A | 100 mm | |
External ⌀ D | 28 mm | |
Balluffchip bore | yes | |
Type of product | Collet chuck |
Article number | 305397 16 | |
EAN / GTIN | 4045197711472 | |
Manufacturer number | 305397 16 |
This article |
Recommendations |
|
---|---|---|
ER collet chuck 16 |
||
Arbor standard | ISO 12164-1 ;DIN 69882-6 ;DIN 69893 | ISO 12164-1 ;DIN 69882-6 ;DIN 69893 |
Overhang dimension A | 100 | 100 |
Shape | A | A |
for ER collets | 16 | 16 |
Clamping range | 0.5 ;10 | 0.5 ;10 |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | G 6.3 at 20,000 rpm |
Machining strategy | HSC | HSC |