• The item cannot be ordered due to missing prices.

ER collet chuck nickel-plated 25

Article no.: 305394 25

Select article variation and quantity

for ER collet size Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-6; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for ER collets 25
    Adapter HSK-A 63 long
    Arbor standard ISO 12164-1; DIN 69882-6; DIN 69893
    Shape A
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC
    Clamping range 1 mm - 16 mm
    Overhang dimension A 100 mm
    External ⌀ D 42 mm
    Balluffchip bore yes
    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 305394 25
    EAN / GTIN 4045197945747
    Manufacturer number 305394 25

    Description

    Version:

    With Balluff/RFID chip bore.
    • All shanks hard turned (for smooth running!).
    • Through bored (without adjustment screw).
    • HSK mating faces machined.

    Nickel-plated to prevent corrosion.

    Application:

    For clamping tools with plain shanks in ER collets to DIN 6499 − Form A and B.

    Supplied with:

    Coated High-Speed clamping nut.

    Optional extras:

    Coolant tube No. 309880, socket wrench for coolant tubes No. 309890, ER collets No. 308881309434, ER chuck key No. 309680 or 613300.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart