• The item cannot be ordered due to missing prices.

Collet chuck, extra slim 2-6 mm

Article no.: 304972 2-6

Select article variation and quantity

Clamping range (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 5
  • Machining strategy: HSC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping range 2 mm - 6 mm
    Adapter HSK-A 63 A = 120
    Arbor standard ISO 12164-1; DIN 69893
    Shape A
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 5 µm
    Machining strategy HSC
    Overhang dimension A 120 mm
    ⌀ D1 9.6 mm
    ⌀ D2 13 mm
    External ⌀ D 27 mm
    Balluffchip bore yes
    Type of product Collet chuck

    Identification numbers & Classifications

    Article number 304972 2-6
    EAN / GTIN 4045197708380
    Manufacturer number 304972 2-6

    Description

    Version:

    • HSK mating faces machined.
    • Shanks hard turned.
    • With RFID/Balluffchip bore.
    • The collet is clamped by a threaded connection from behind through the chuck, no clamping nut required.

    Advantage:

    Extremely slim design permits machining of components where access is difficult, e.g. during toolmaking and mould-making.

    Application:

    For clamping tools with plain shank to DIN 6499.

    Supplied with:

    Clamping screw and wrench with T-handle.

    Optional extras:

    Plug-in socket No. 309890, GARANT collets No. 309563.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart