• The item cannot be ordered due to missing prices.

Whistle Notch arbor 8 mm

Article no.: 304970 8

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-5; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 6.3 at 12,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 8 mm
    Adapter HSK-A 100
    Arbor standard ISO 12164-1; DIN 69882-5; DIN 69893
    Shape A
    Balance quality G at rotational speed G 6.3 at 12,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC; HPC
    Overhang dimension A 90 mm
    External ⌀ D 28 mm
    Spare clamping screw No. 30 9900 8
    Type of product Side lock arbor

    Identification numbers & Classifications

    Article number 304970 8
    EAN / GTIN 4045197504913
    Manufacturer number 304970 8

    Description

    Version:

    • With back stop screw.
    • With RFID/Balluffchip bore.

    Feature:
    The tool is firmly clamped at the side with the clamping screw and supported at the back with the back stop screw. Clamping free of play, giving low vibration running.

    Application:

    For clamping tools with parallel shank and inclined clamping flat (2°) to DIN 1835 E and DIN 6535 HE.
    Tool can be adjusted axially. Specially for clamping solid carbide drills. The length adjustment due to regrinding the ends of drills can be corrected by axial adjustment backscrew in the toolholder.

    Optional extras:

    Coolant pipe No. 309880, coolant pipe wrench No. 309890

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart