• The item cannot be ordered due to missing prices.

Combination side lock arbor, slim 6 mm

Article no.: 304715 6

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 6 mm
    Adapter HSK-A 63 A = 160
    Arbor standard ISO 12164-1; DIN 69893
    Shape A
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC; HPC
    Overhang dimension A 160 mm
    External ⌀ D 24 mm
    ⌀ D2 13 mm
    ⌀ D3 18 mm
    Usable length LN 85 mm
    Type of product Side lock arbor

    Identification numbers & Classifications

    Article number 304715 6
    EAN / GTIN 4045197289544
    Manufacturer number 304715 6

    Description

    Version:

    • With ball-jointed clamping screw for Weldon and Whistle Notch systems (clamping flat inclination 2°).
    • With RFID/Balluffchip bore.
    • All shanks hard turned (for smooth running!).
    • HSK mating faces machined.

    Application:

    For clamping tools with parallel shank to DIN 1835 Form B + E and DIN 6535 Form HB + HE.

    Supplied with:

    Ball-jointed clamping screw and through-drilled back stop screw.

    Optional extras:

    Coolant tube No. 309880, socket wrench No. 309890, spare screw No. 309905 size M6 / M8.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart