{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 18 mm | |
Adapter | HSK-A 100 short | |
Arbor standard | ISO 12164-1; DIN 69882-4; DIN 69893 | |
Shape | A | |
Cooling channel bore | not pluggable | |
Balance quality G at rotational speed | G 6.3 at 20,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 100 mm | |
External ⌀ D | 50 mm | |
Spare clamping screw No. 30 9900 | 16 | |
Type of product | Side lock arbor |
Article number | 304398 18 | |
EAN / GTIN | 4045197944443 | |
Manufacturer number | 304398 18 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Side lock arbor with cooling channel bore, HSK-A 100 short, Clamping ⌀ D1: 18mm |
|||||
Adapter | HSK-A 100 short | HSK-A 100 short | HSK-A 100 short | HSK-A 100 short | HSK-A 63 A = 100 |
Overhang dimension A | 100 mm | 100 mm | 100 mm | 100 mm | 100 mm |
External ⌀ D | 50 mm | 50 mm | 50 mm | 50 mm | 50 mm |
Shape | A | A | A | A | A |
Concentricity | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm | ≤ 3 µm |
Clamping ⌀ D1 | 18 mm | 18 mm | 18 mm | 18 mm | 18 mm |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor |