• The item cannot be ordered due to missing prices.

Side lock arbor Nickel-plated, with cooling channel bore 12 mm

Article no.: 304392 12

Select article variation and quantity

Clamping ⌀ D1 (mm) Unit price incl. VAT
  • Arbor standard: ISO 12164-1; DIN 69882-4; DIN 69893
  • Shape: A
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC; HPC

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Clamping ⌀ D1 12 mm
    Adapter HSK-A 100 short
    Arbor standard ISO 12164-1; DIN 69882-4; DIN 69893
    Shape A
    Balance quality G at rotational speed G 2.5 at 25,000 rpm
    Concentricity ≤ 3 µm
    Machining strategy HSC; HPC
    Overhang dimension A 80 mm
    External ⌀ D 42 mm
    Spare clamping screw No. 30 9900 12
    Type of product Side lock arbor

    Identification numbers & Classifications

    Article number 304392 12
    EAN / GTIN 4045197945648
    Manufacturer number 304392 12

    Description

    Version:

    • With RFID/Balluffchip bore.
    • HSK mating faces machined.

    GARANT: All shanks hard turned (for smooth running!).
    Special nickel plating.
    With coolant supply holes that can be plugged.

    Application:

    For clamping tools with Weldon shank to DIN 1835 Form B and DIN 6535 Form HB.

    Optional extras:

    Coolant pipe No. 309880, coolant pipe wrench No. 309890

    Note:

    HSK 40 and 50, Form A and E available ex works by the manufacturer.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart