{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 14 mm | |
Adapter | HSK-A 63 A = 120 | |
Arbor standard | ISO 12164-1; DIN 69882-4; DIN 69893 | |
Shape | A | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Concentricity | ≤ 3 µm | |
Machining strategy | HSC; HPC | |
Overhang dimension A | 120 mm | |
External ⌀ D | 44 mm | |
Spare clamping screw No. 30 9900 | 12 | |
Type of product | Side lock arbor |
Article number | 304315 14 | |
EAN / GTIN | 4045197289025 | |
Manufacturer number | 304315 14 |
This article |
Recommendations |
|||
---|---|---|---|---|
Side lock arbor 14 mm |
||||
Adapter | HSK-A 63 A = 120 | HSK-A 63 A = 120 | HSK-A 63 A = 120 | HSK-A 63 A = 120 |
Arbor standard | ISO 12164-1 ;DIN 69882-4 ;DIN 69893 | ISO 12164-1 ;DIN 69882-4 ;DIN 69893 | ISO 12164-1 ;DIN 69882-4 ;DIN 69893 | ISO 12164-1 ;DIN 69882-4 ;DIN 69893 |
External ⌀ D | 44 | 44 | 44 | 44 |
Shape | A | A | A | A |
Clamping ⌀ D1 | 14 | 14 | 14 | 14 |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 6.3 at 20,000 rpm | G 6.3 at 20,000 rpm |
Type of product | Side lock arbor | Side lock arbor | Side lock arbor | Side lock arbor |